Beli computer file di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Molykote 55 O Ring Grease (Gemuk)
    Mulai

    Rp929.900

    Molykote 55 O Ring Grease (Gemuk)
    atribut:
    • Technology: Silicone
    • Base Oil Viscocity: 76 (at 40°C)
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: None
    • Low Temperature (°C): -65
    • High Temperature (°C): 175
    • Color: Off White
  2. Molykote Silicone Grease (Gemuk Silikon)
    Mulai

    Rp5.299.900

    Molykote Silicone Grease (Gemuk Silikon)
    Deskripsi:
    Silicone-based material that helps ensure positive lubrication and sealing by slightly swelling rubber O-rings and seals. This product is heat-stable and oxidation-resistant.
    atribut:
    • Product Type: Greases
    • Technology: Silicone
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: None
    • Low Temperature (°C): -65
    • High Temperature (°C): 175
    • Color: Off White
    • Base Oil Viscosity: '76 at 40°C
  3. Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  4. Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  5. Molykote Plastic Grease (Gemuk)
    Mulai

    Rp15.999.900

    Molykote Plastic Grease (Gemuk)
    Deskripsi:
    Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.
    atribut:
    • Color: Beige
    • NLGI Consistency Class: Approx. 2
    • Worked Penetration (mm/10): 270-300
    • Density (g/mL): 0.86 (at 20°C)
    • Base Oil Viscosity (mm²/s): 32 (at 40°C)
    • Service Temperature (°C): 40 to +130
    • Weld load (N): 1300
    • Dropping Point (°C): >190
  6. Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)
    Mulai

    Rp2.699.900

    Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)
    atribut:
    • Product Type: Anti-seize Pastes
    • Technology: Mineral Oil
    • NLGI Grade: 1-2
    • Thickener: Yes
    • Solid Lubricants: MoS2, white solids
    • Low Temperature (°C): -18
    • High Temperature (°C): 400
    • Color: Black
    • Unworked penetration (mm/10): 280–310
    • Service Temperature (°C): -25 to +450 with reduced air access +630
    • Service Temperature (°F): -13 to +842 with reduced air access +1,166
    • Weld load (N): 2800
    • Wear scar under 800 N load (mm): 0.75
    • Water Resistance, Static, Evaluation: 2-90
    • Density (g/mL): '1.35 at 20°C
  7. Molykote Antiseize Paste
    Mulai

    Rp1.799.900

    Molykote Antiseize Paste
    Deskripsi:
    MOLYKOTE P-37 Antiseize PasteExtremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorine
    atribut:
    • NLGI Grade: 1 to 2
    • Solid Lubricants: Graphite, Zirconium Dioxide
    • Low Temperature (°C): -30
    • High Temperature (°C): 1400
    • Color: Greyish Black
  8. Molykote BR-2 Plus High Performance Grease
    Mulai

    Rp9.799.900

    Molykote BR-2 Plus High Performance Grease
    Deskripsi:
    High-performance Grease with solid Lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loads
    atribut:
    • Product Type: Molykote® Grease
    • Technology: Mineral Oil
    • Base Oil Visc @ 40C: 110
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: MoS2
    • Color (PPSH-50): Black
  9. Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)
    Mulai

    Rp1.399.900

    Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)
    atribut:
    • Volume (g): 312
    • Packaging: Spray Can
  10. Bintang Obor Notebook Hard Cover Quarto (Buku Tulis)
    45%
    Mulai

    Rp14.900

    Bintang Obor Notebook Hard Cover Quarto (Buku Tulis)
    atribut:
    • Jumlah Lembar: 100 lembar
  11. CRC Silicone Grease (Gemuk Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    CRC Silicone Grease (Gemuk Silikon)
    Deskripsi:
    CRC SILICONE GREASEGemuk berbasis silikon yang dirancang untuk menyegel, melumasi, dan kedap air pada o-ring serta bagian karet dan plastik lainnya. Mengisolasi katup, kontak listrik, busi, terminal baterai dan komponen lainnya dari kelembapan serta melindungi terhadap korosi. Telah teruji aman untuk kontak tak terduga pada industri makanan.
    atribut:
    • Size (ml): 75
  12. SOS Hand Soap Jerry Can (Sabun Cuci Tangan)
    Rating:
    98% of 100
    (38)
    Mulai

    Rp85.900

    SOS Hand Soap Jerry Can (Sabun Cuci Tangan)
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 4000
  13. Gunindo Penghapus Papan Tulis
    Rating:
    100% of 100
    (5)
    Mulai

    Rp9.900

  14. Bantex Magazine Box File Folio (Tempat Dokumen)
    51%
    Rating:
    99% of 100
    (17)
    Mulai

    Rp33.900

    Bantex Magazine Box File Folio (Tempat Dokumen)
    Deskripsi:
    Terbuat dari karton dan dilapisi dengan plastik. Dapat menyimpan lebih banyak majalah dan dokumen dalam satu kotak. Box File, bisa dilipat, lebar punggung 7 cm, ukuran jumbo lebar punggung 10 cm dengan kantong label depan belakang.
    atribut:
    • Capacity (cm): 10
  15. Molykote 33 Medium Extreme Low Temperature Grease (Gemuk)
    Mulai

    Rp1.299.900

Daftar Harga computer file Terbaru November 2026
Molykote 55 O Ring Grease (Gemuk)Rp929.900
Molykote Silicone Grease (Gemuk Silikon)Rp5.299.900
Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Rp589.900
Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)Rp569.900
Molykote 111 CompoundRp649.900
Molykote Plastic Grease (Gemuk)Rp15.999.900
Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)Rp2.699.900
Molykote Antiseize PasteRp1.799.900
Molykote BR-2 Plus High Performance GreaseRp9.799.900
Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)Rp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)